Shop All Valve Parts
Aventics
Air Piloted Spring Return 3/2
Mfr # 5710200100
Zoro # G510474268
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Height (In.) 2 15/32 in
- Valve Actuator / Return Air Pilot
- Valve Ways and Positions 3-Way/2-Position
- Length (In.) 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 5710200100
- Zoro # G510474268
- Country of Origin Hungary
- Category Valve Parts
Dimensions
Valve Port Size | 1/8 in |
Height (In.) | 2 15/32 in |
Length (In.) | 1 13/16 in |
Width (In.) | 1 1/50 in |
Details
Item | Air Piloted Directional Control Valve |
Valve Actuator / Return | Air Pilot |
Valve Ways and Positions | 3-Way/2-Position |
Max. Temp. Range (F) | 5 Degrees to 149 Degrees F |
Max. Operating PSI | 145.038 psi |
Description
Air Piloted Directional Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot, Valve Port Size 1/8 in, Max. Operating PSI 145.038 psi, Max. Temp. Range (F) 5 Degrees to 149 Degrees F, Length (In.) 1 13/16 in, Width (In.) 1 1/50 in, Height (In.) 2 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Extension Stem (971-0230)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- DANCO TEFLON STEM PACK 36"" (9D00080794)
- ITT Diaphragm Backing Cush Kit 2-1/2In (48076)
- ALFA LAVAL Serivce Kit Maintainable Actuator N/O, N/C, 2" & 2.5" U7000 (9611926498)
- LUNETA PACK OF 5 SIGHT GLASS 1IN NPT VALVE PARTS AND ACCESSORY, 5PK (SG.100NPT)
- SPRINGER PARTS Definox 7006586 Replacement Part (7006586SP)
- Aventics Valve Parts