Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L23PP652OG00000
Zoro # G009990538
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 3/8 in
- Max. CFM - Valves 79 scfm
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L23PP652OG00000
- Zoro # G009990538
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Height (In.) | 5 7/16 in |
Width (In.) | 1 in |
Length (In.) | 2 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 79 scfm |
Center Position | Closed |
Max. Operating PSI | 150 psig |
Uses | Air, Inert Gas, Vacuum |
Item | AIR PILOT VALVE |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Coefficient of Volume | 1.7 |
Pilot Pressure | 14.5 psig |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Air Pilot, Valve Port Size 3/8 in, Max. CFM - Valves 79 scfm, Center Position Closed, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1.7, Length (In.) 2 in, Width (In.) 1 in, Height (In.) 5 7/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- INGERSOLL-RAND Trigger (IR5RA-93)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- Aventics Pneumatic Valves