Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L23JJ552O000000
Zoro # G409990534
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 3/8 in NPTF
- Max. CFM - Valves 79 scfm
- Center Position Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # L23JJ552O000000
- Zoro # G409990534
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in NPTF |
Height (In.) | 5 7/16 in |
Length (In.) | 2 in |
Width (In.) | 1 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 79 scfm |
Center Position | Open |
Max. Operating PSI | 150 psig |
Coefficient of Volume | 1.7 |
Pilot Pressure | 14.5 psig |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Item | AIR PILOT VALVE |
Uses | Air, Inert Gas, Vacuum |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Air Pilot, Valve Port Size 3/8 in NPTF, Max. CFM - Valves 79 scfm, Center Position Open, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1.7, Length (In.) 2 in, Width (In.) 1 in, Height (In.) 5 7/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- NSK NSK 6205, 6200 Series Single Row Deep Groove Ball Bearing (6205)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- Aventics Pilot Air Control Valves