Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L22PP652O000000
Zoro # G309990535
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 1/4 in NPTF
- Max. CFM - Valves 79 scfm
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22PP652O000000
- Zoro # G309990535
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Height (In.) | 5 7/16 in |
Width (In.) | 1 in |
Length (In.) | 2 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 79 scfm |
Center Position | Closed |
Max. Operating PSI | 150 psig |
Item | AIR PILOT VALVE |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Coefficient of Volume | 1.7 |
Pilot Pressure | 14.5 psig |
Uses | Air, Inert Gas, Vacuum |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Air Pilot, Valve Port Size 1/4 in NPTF, Max. CFM - Valves 79 scfm, Center Position Closed, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1.7, Length (In.) 2 in, Width (In.) 1 in, Height (In.) 5 7/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SA)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- Aventics Pilot Air Control Valves