Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L22JA452O000000
Zoro # G210069719
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot/Spring
- Valve Port Size 1/4 in NPTF
- Max. CFM - Valves 79 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22JA452O000000
- Zoro # G210069719
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Height (In.) | 4 9/16 in |
Width (In.) | 1 in |
Length (In.) | 2 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot/Spring |
Max. CFM - Valves | 79 scfm |
Max. Operating PSI | 150 psig |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Coefficient of Volume | 1.7 |
Uses | Air, Inert Gas, Vacuum |
Pilot Pressure | 14.5 psig |
Item | AIR PILOT VALVE |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot/Spring, Valve Port Size 1/4 in NPTF, Max. CFM - Valves 79 scfm, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1.7, Length (In.) 2 in, Width (In.) 1 in, Height (In.) 4 9/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #07079 (07079)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97566)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- Aventics Pneumatic Valves