Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L12PP552O000000
Zoro # G309990542
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 1/4 in NPTF
- Max. CFM - Valves 46 scfm
- Center Position Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L12PP552O000000
- Zoro # G309990542
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Height (In.) | 3 5/16 in |
Width (In.) | 22/25 in |
Length (In.) | 1 5/8 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 46 scfm |
Center Position | Open |
Max. Operating PSI | 150 psig |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Item | AIR PILOT VALVE |
Coefficient of Volume | 1 |
Uses | Air, Inert Gas, Vacuum |
Pilot Pressure | 14.5 psig |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Air Pilot, Valve Port Size 1/4 in NPTF, Max. CFM - Valves 46 scfm, Center Position Open, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1, Length (In.) 1 5/8 in, Width (In.) 22/25 in, Height (In.) 3 5/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Plated Steel Hose Mender, 2" (43041509)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4112876)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- Aventics Pneumatic Valves