Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L12PP452O018D00
Zoro # G509990533
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 1/4 in NPTF
- Max. CFM - Valves 46 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # L12PP452O018D00
- Zoro # G509990533
- Country of Origin Canada
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Width (In.) | 22/25 in |
Length (In.) | 1 5/8 in |
Height (In.) | 3 5/16 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 46 scfm |
Max. Operating PSI | 150 psig |
Pilot Pressure | 14.5 psig |
Uses | Air, Inert Gas, Vacuum |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Coefficient of Volume | 1 |
Item | AIR PILOT VALVE |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot, Valve Port Size 1/4 in NPTF, Max. CFM - Valves 46 scfm, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1, Length (In.) 1 5/8 in, Width (In.) 22/25 in, Height (In.) 3 5/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AG Series Hydraulic Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x Female NPTF, Buna-N Seal/Steel (4AGF4-PV)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.90" OD (5V493)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- Aventics Pneumatic Valves