Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L12PA452O018D00
Zoro # G110396830
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot/Spring
- Valve Port Size 1/4 in NPTF
- Max. CFM - Valves 46 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L12PA452O018D00
- Zoro # G110396830
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Width (In.) | 22/25 in |
Length (In.) | 1 5/8 in |
Height (In.) | 3 5/16 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot/Spring |
Max. CFM - Valves | 46 scfm |
Max. Operating PSI | 150 psig |
Item | AIR PILOT VALVE |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Coefficient of Volume | 1 |
Uses | Air, Inert Gas, Vacuum |
Pilot Pressure | 14.5 psig |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot/Spring, Valve Port Size 1/4 in NPTF, Max. CFM - Valves 46 scfm, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1, Length (In.) 1 5/8 in, Width (In.) 22/25 in, Height (In.) 3 5/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- APACHE Apache Hose & Belting PVC Lay Flat Discharge Hose W/ CxE Aluminum Cam & Groove Fittings, 3"W x 25'L (98138063)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- Aventics Pilot Air Control Valves