Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L11PA452O018Z00
Zoro # G809990530
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot/Spring
- Valve Port Size 1/8 in NPTF
- Max. CFM - Valves 46 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L11PA452O018Z00
- Zoro # G809990530
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPTF |
Height (In.) | 3 5/16 in |
Width (In.) | 22/25 in |
Length (In.) | 1 5/8 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot/Spring |
Max. CFM - Valves | 46 scfm |
Max. Operating PSI | 150 psig |
Pilot Pressure | 14.5 psig |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Item | AIR PILOT VALVE |
Coefficient of Volume | 1 |
Uses | Air, Inert Gas, Vacuum |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot/Spring, Valve Port Size 1/8 in NPTF, Max. CFM - Valves 46 scfm, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1, Length (In.) 1 5/8 in, Width (In.) 22/25 in, Height (In.) 3 5/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- PLEWS-EDELMANN 4" Needle Nose Grease Gun Adapter (05-025)
- DAYTON Motor Start Capacitor, 280-336 MFD, Round (6FLW4)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- Aventics Pilot Air Control Valves