Shop All Pilot Air Control Valves
Aventics
Air Pilot Valve
Mfr # L11PA452O000000
Zoro # G610069708
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot/Spring
- Valve Port Size 1/8 in NPTF
- Max. CFM - Valves 46 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # L11PA452O000000
- Zoro # G610069708
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPTF |
Length (In.) | 1 5/8 in |
Width (In.) | 22/25 in |
Height (In.) | 3 5/16 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot/Spring |
Max. CFM - Valves | 46 scfm |
Max. Operating PSI | 150 psig |
Coefficient of Volume | 1 |
Item | AIR PILOT VALVE |
Max. Temp. Range (F) | -10 Degrees to 150 Degrees F |
Pilot Pressure | 14.5 psig |
Uses | Air, Inert Gas, Vacuum |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot/Spring, Valve Port Size 1/8 in NPTF, Max. CFM - Valves 46 scfm, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psig, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1, Length (In.) 1 5/8 in, Width (In.) 22/25 in, Height (In.) 3 5/16 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 23" (AX23)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDF3)
- ARO Cover, Drum, 5 G (94420)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- Aventics Pilot Air Control Valves