Shop All Solenoid Air Control Valves
Aventics
5/4 Closed Center Valve
Mfr # R432016670
Zoro # G210854582
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/4-Position
- Voltage 110VAC
- Center Position Pressure
- Valve Actuator / Return Solenoid / Solenoid
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R432016670
- Zoro # G210854582
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 7 23/64 in |
Overall Length | 2 45/64 in |
Overall Width | 1 3/8 in |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/4-Position |
Voltage | 110VAC |
Center Position | Pressure |
Valve Actuator / Return | Solenoid / Solenoid |
Operational Pressure Range | 3 to 10 bar |
Standards | EN 175301-803:2006 |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | -15 Degrees to 50 Degrees C |
Power Consumption | 3.7 VA |
Body Style | Double Unit |
Override | Manual without Detent |
Electrical Connections | Plug |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/4-Position, Voltage 110VAC, Center Position Pressure, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 in, Operational Pressure Range 3 to 10 bar, Body Style Double Unit, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 VA, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Manual without Detent, Overall Height 7 23/64 in, Overall Length 2 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB652B060T61)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00F1)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- Aventics Solenoid Air Control Valves