Shop All Manual Air Control Valves
Aventics
5/2 Roller Valve
Mfr # 0820403002
Zoro # G910854530
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Valve Port Size 1/8 in
- Connection G 1/8
- Body Material Stainless Steel
- Valve Actuator / Return Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # 0820403002
- Zoro # G910854530
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Overall Length | 32 mm |
Overall Height | 93 mm |
Overall Width | 17 3/16 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 5-Way/2-Position |
Connection | G 1/8 |
Body Material | Stainless Steel |
Valve Actuator / Return | Roller |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -15 Degrees to 80 Degrees C |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Roller, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -15 Degrees to 80 Degrees C, Body Material Stainless Steel, Overall Length 32 mm, Overall Height 93 mm, Overall Width 17 3/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121608)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- MRC Single Row Ball Bearings (206SF)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- Aventics Pneumatic Valves