Shop All Manual Air Control Valves
Aventics
5/2 Foot Pedal Valve, with Spring
Mfr # G227A34F20A0000
Zoro # G110724282
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Valve Port Size 1/4 in
- Connection G 1/4
- Valve Actuator / Return Foot Pedal / Spring
- Valve Max. Pressure Rating 145 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # G227A34F20A0000
- Zoro # G110724282
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Overall Width | 1 3/8 in |
Overall Height | 6 5/32 in |
Overall Length | 1 25/32 in |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 5-Way/2-Position |
Connection | G 1/4 |
Valve Actuator / Return | Foot Pedal / Spring |
Valve Max. Pressure Rating | 145 psig |
Valve Temp. Range | 23 Degrees to 113 Degrees F |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Coefficient of Volume | 1.56 |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/4 in, Connection G 1/4, Valve Actuator / Return Foot Pedal / Spring, Valve Max. Pressure Rating 145 psig, Valve Temp. Range 23 Degrees to 113 Degrees F, Normally Open / Normally Closed Normally Open/Normally Closed, Coefficient of Volume 1.56, Overall Length 1 25/32 in, Overall Height 6 5/32 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- DAYTON DC Gearmotor, 1,112.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage (6Z413)
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- NATIONAL Small Bore Metric Seals, 50X80X10-RLS35-S (50X80X10-RLS35-S)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- Aventics Manual Air Control Valves