Shop All Solenoid Air Control Valves
Aventics
5/2 Air Spring Return Valve
Mfr # 5727495270
Zoro # G010854454
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110VAC
- Valve Actuator / Return Solenoid / Spring
- Pipe Size 1/8 in
- Operational Pressure Range 1.4 to 10 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 5727495270
- Zoro # G010854454
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 5 3/16 in |
Overall Width | 1 3/8 in |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110VAC |
Valve Actuator / Return | Solenoid / Spring |
Operational Pressure Range | 1.4 to 10 bar |
Body Style | Single Unit |
Power Consumption | 2.7 W |
Override | Manual with Detent; Manual without Detent |
Ambient Temp. Range | -15 Degrees to 50 Degrees C |
Standards | EN 175301-803:2006 |
Shifting Technology | Solenoid |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110VAC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Operational Pressure Range 1.4 to 10 bar, Body Style Single Unit, Shifting Technology Solenoid, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Manual with Detent; Manual without Detent, Overall Height 5 3/16 in, Overall Width 1 3/8 in, Standards EN 175301-803:2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- CAMOZZI Unidirectional Flow Control, G1/4 (SCU 606-1/4)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- CONGRESS 5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (SCA500-3X062KW)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB552O060T40)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L22II452BP00061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- Aventics Solenoid Air Control Valves