Shop All Air Cylinders
Aventics
32mm 10Bar 50mm Double Acting Pneumatic Cylinder
Mfr # 1333205000
Zoro # G804383344
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32 mm
- Max. Pressure 10 bar
- Cylinder Type Double-acting
- Stroke 50 mm
- Standards ISO 6432; Industry standard, suitable for use in food processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # 1333205000
- Zoro # G804383344
- Country of Origin Unknown
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Details
Max. Pressure | 10 bar |
Cylinder Type | Double-acting |
Stroke | 50 mm |
Standards | ISO 6432; Industry standard, suitable for use in food processing |
Spring Extension Force | 506 N |
Cushion Type | elastic cushioning, Elastic cushioning |
Piston Rod Material | single |
Magnetic piston | Piston with magnet, piston with magnet |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 17mm x 35mm x 10mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6003-ZZ BERLISS)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 19 in Stroke, Round Body Double Acting (5VMW7)
- FESTO Profile Cylinder DNC-15/8"-3"-PPV-A (DNC-15/8"-3"-PPV-A)
- FESTO Standards-Based Cylinder DNC-100-125-PPV-A (DNC-100-125-PPV-A)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSR04.00)
- FESTO Compact Cylinder ADN-3/4"-3/4"-I-P-A (ADN-3/4"-3/4"-I-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- Aventics Pneumatic System Components