Shop All Valve Parts
Aventics
3/2 Single Plunger, Spring Return
Mfr # 0820402001
Zoro # G410474276
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Actuator / Return Plunger
- Overall Length 32 mm
- Valve Max. Pressure Rating 10 bar
- Valve Ways and Positions 3-Way/2-Position
- Normally Open / Normally Closed Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0820402001
- Zoro # G410474276
- Country of Origin France
- Category Valve Parts
Dimensions
Overall Length | 32 mm |
Overall Height | 58 19/32 mm |
Valve Port Size | 1/8 in |
Overall Width | 17 1/2 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Actuator / Return | Plunger |
Valve Max. Pressure Rating | 10 bar |
Valve Ways and Positions | 3-Way/2-Position |
Normally Open / Normally Closed | Normally Closed |
Body Material | Stainless Steel |
Connection | G 1/8 |
Valve Temp. Range | -15 Degrees to 80 Degrees C |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Plunger, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -15 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Stainless Steel, Overall Length 32 mm, Overall Height 58 19/32 mm, Overall Width 17 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.104.020)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/2" Pipe Size (706200-08)
- WESTBRASS Standard 5-1/2" Tub Spout in Satin Nickel (D310-07)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- ASCO Valve Rebuild Kit, For 3UM27, 3UM28 (316233)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- FISHER Mounting Plate Kit Valve Parts And Accessory (MTG-218-90187)
- IEC VALVE MOTOR 120V CLS F (B035-70008607)
- ASCO Red-hat Valve Rebuild Kit (308986)
- Aventics Valves