Shop All Manual Air Control Valves
Aventics
3/2 Roller Valve
Mfr # 0820408002
Zoro # G810854524
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size M5
- Connection Internal thread
- Body Material Aluminum
- Valve Actuator / Return Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0820408002
- Zoro # G810854524
- Country of Origin Hungary
- Category Manual Air Control Valves
Dimensions
Valve Port Size | M5 |
Overall Width | 17 3/16 mm |
Overall Length | 30 mm |
Overall Height | 55 1/2 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 3-Way/2-Position |
Connection | Internal thread |
Body Material | Aluminum |
Valve Actuator / Return | Roller |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Normally Open / Normally Closed | Normally Closed |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size M5, Connection Internal thread, Valve Actuator / Return Roller, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Length 30 mm, Overall Height 55 1/2 mm, Overall Width 17 3/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 96070 Ultra Lube Metal Cutting Lubricant (12 Pack), 16 Oz (96070)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- Aventics Pneumatic Valves