Shop All Manual Air Control Valves
Aventics
3/2 Roller Valve
Mfr # 0820402002
Zoro # G910854578
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Connection G 1/8
- Body Material Stainless Steel
- Valve Actuator / Return Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0820402002
- Zoro # G910854578
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Overall Length | 32 mm |
Overall Width | 17 3/16 mm |
Overall Height | 76 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 3-Way/2-Position |
Connection | G 1/8 |
Body Material | Stainless Steel |
Valve Actuator / Return | Roller |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -15 Degrees to 80 Degrees C |
Normally Open / Normally Closed | Normally Closed |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Roller, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -15 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Stainless Steel, Overall Length 32 mm, Overall Height 76 mm, Overall Width 17 3/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi (1/2 GG-SS)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- REXNORD 612-692942 Square Bore Split Shaft Collar Without Keyway, 1-1/2 in Bore (10129503)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- Aventics Manual Air Control Valves