Shop All Manual Air Control Valves
Aventics
3/2 Roller Valve
Mfr # 0820400002
Zoro # G110854446
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Connection G 1/8
- Body Material Aluminum
- Valve Actuator / Return Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0820400002
- Zoro # G110854446
- Country of Origin Hungary
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Overall Height | 80 mm |
Overall Length | 60 mm |
Overall Width | 10 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 3-Way/2-Position |
Connection | G 1/8 |
Body Material | Aluminum |
Valve Actuator / Return | Roller |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Normally Open / Normally Closed | Normally Closed |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection G 1/8, Valve Actuator / Return Roller, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Length 60 mm, Overall Height 80 mm, Overall Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6000Z, 6000 Series Single Row Deep Groove Ball Bearing, 6000Z (6000Z)
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 2RS FM222)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- Aventics Manual Air Control Valves