Shop All Valve Parts
Aventics
3/2 Push Button
Mfr # 0820408004
Zoro # G010474270
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Actuator / Return Push Button
- Valve Port Size M5
- Overall Height 56 mm
- Valve Ways and Positions 3-Way/2-Position
- Overall Length 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0820408004
- Zoro # G010474270
- Country of Origin Hungary
- Category Valve Parts
Dimensions
Valve Port Size | M5 |
Overall Height | 56 mm |
Overall Length | 40 mm |
Overall Width | 24 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Actuator / Return | Push Button |
Valve Ways and Positions | 3-Way/2-Position |
Valve Max. Pressure Rating | 10 bar |
Connection | Internal thread |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Normally Open / Normally Closed | Normally Closed |
Body Material | Aluminum |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size M5, Connection Internal thread, Valve Actuator / Return Push Button, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Length 40 mm, Overall Height 56 mm, Overall Width 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (657R)
- KOHLER Assembly, Bidet Hose (1177499)
- ANDERSON Green Leaf 1/4 in. MPT X 1/4 in. D MPT Nylon Plug (CBF1400BG1)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- ASCO Red-Hat Rebuild Kit (68047)
- KEENEY MFG WALL BEND 1-1/4 X 12 CP (30300LCCPK)
- DANCO SILLCOCK KEY 4 WAY (80442)
- TOMPKINS Adapter, 90 deg. Elbw, 3/8"-18 NPT Male (470019)
- WATTS Float Ball, Round, Copper, 6 In (C6-3)
- Aventics Valves