Shop All Valve Parts
Aventics
3/2 Lever
Mfr # 0820402105
Zoro # G510474275
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Valve Port Size 1/8 in
- Valve Ways and Positions 3-Way/2-Position
- Valve Max. Pressure Rating 10 bar
- Overall Width 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # 0820402105
- Zoro # G510474275
- Country of Origin Hungary
- Category Valve Parts
Dimensions
Valve Port Size | 1/8 in |
Overall Width | 14 mm |
Overall Height | 93 13/16 mm |
Details
Item | Mechanically And Manually Operated Valve |
Body Material | Aluminum |
Valve Ways and Positions | 3-Way/2-Position |
Valve Max. Pressure Rating | 10 bar |
Normally Open / Normally Closed | Normally Closed |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Connection | G 1/8 |
Valve Actuator / Return | Lever |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Lever, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Height 93 13/16 mm, Overall Width 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R841E1068 240V/24V Dpst Electric (R841E1068)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- K2 PUMPS Yard Hydrant Repair Kit (PAWP00001K)
- FISHER I/P ASSEMBLY/SHROUD VALVE PARTS AND ACCESSORY (38B6041X022)
- ALFA LAVAL Disc 1.5" 316L SS LKB51 (9611411691)
- GC VALVES Rebuild kit for S21 series, 1" brass, buna elastomerics, AC (KS211AF02N5FG9)
- DIXON NYLON SAFETY RESTRAINT 1 in x 64 in (WBN364)
- Aventics Valves