Shop All Valve Parts
Aventics
3/2 Double Plunger
Mfr # 0820403019
Zoro # G610474267
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 mm
- Body Material Stainless Steel
- Valve Actuator / Return Plunger
- Valve Port Size 1/8 in
- Connection G 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # 0820403019
- Zoro # G610474267
- Country of Origin Poland
- Category Valve Parts
Dimensions
Overall Length | 32 mm |
Valve Port Size | 1/8 in |
Overall Height | 73 19/32 mm |
Overall Width | 17 1/2 mm |
Details
Item | Mechanically And Manually Operated Valve |
Body Material | Stainless Steel |
Valve Actuator / Return | Plunger |
Connection | G 1/8 |
Valve Ways and Positions | 5-Way/2-Position |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -15 Degrees to 80 Degrees C |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Plunger, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -15 Degrees to 80 Degrees C, Body Material Stainless Steel, Overall Length 32 mm, Overall Height 73 19/32 mm, Overall Width 17 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compr Brass Mini Ball Valve Inline (G-PMYS-38)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204.5)
- EPC Coupling Copper Cxc 2In (30966)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-900N)
- SANI-LAV Valve Threaded Insert Kit (1053)
- MUELLER INDUSTRIES Types L and K Copper Tubing (4664B)
- NAUGATUCK Float Ball, Round, SS, 4 In (GRT40S421B)
- SLOAN Flush Valve Accessory Regal R1010A Regal 1 1/2 Flange Kit (3308080)
- Aventics Valves