Shop All Solenoid Air Control Valves
Aventics
2x3/2 NC Valve
Mfr # R502A2BD0MA00F1
Zoro # G610607405
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 8573-1
- Operational Pressure Range 2 to 8 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R502A2BD0MA00F1
- Zoro # G610607405
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 120 mm |
Overall Width | 120 mm |
Overall Height | 49 51/64 mm |
Details
Item | Directional Control Plug-In Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 8573-1 |
Operational Pressure Range | 2 to 8 bar |
Override | Manual without Detent |
Standards | ISO 8573-1 |
Power Consumption | 1.1 W |
Body Style | Double Unit |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | -10 Degrees to 50 Degrees C |
Description
Directional Control Plug-In Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 8573-1, Operational Pressure Range 2 to 8 bar, Body Style Double Unit, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Manual without Detent, Overall Height 49 51/64 mm, Overall Length 120 mm, Overall Width 120 mm, Standards ISO 8573-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-432, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 432 (432)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00C7)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC (L12IA452BP00061)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB452B060T61)
- SMC Valve Manifold, 8 Station, 1/4 NPT (SS5Y5-42-08-02T)
- Aventics Pneumatic Valves