Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Work Boots, 14, M, Black, Composite, PR
Mfr # A7223-M
Zoro # G5898195
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 14
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7223-M
- Zoro # G5898195
- UPC # 617420103169
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Medium |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 14 |
Width | M |
Size (PRINT) | 14 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 10 1/2 Oxford Shoe FS2624-10.5D, Black (FS2624-10.5D)
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- MSA SAFETY Exhalation Valve (78703)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- AVENGER SAFETY FOOTWEAR Size 17 AVENGER SAFETY FOOTWEAR PR (A7547-176E)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT ROMEO AT, WOMENS PR (A7160-8M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 11 AVENGER SAFETY FOOTWEAR PR (A7547-116E)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 8 (XAC9P/9180AP533-08)
- Avenger Safety Footwear Foot Protection