Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 13, M, Black, Composite, PR
Mfr # A7248-M
Zoro # G5047990
Free Shipping & Returns
$103.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7248-M
- Zoro # G5047990
- UPC # 617420019217
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | M |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7248
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- CHARTPAK Press-On Numbers, Vinyl, 4", Black, PK23 (01193)
- TINGLEY RUBBER Premier G2® Knee Boot, Men's Size 8, 15"H, Composite Safety Toe, Chevron Plus® Sole, Red (93255.08)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, W, Brown, Composite, PR (A7123-W)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes