Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 10, W, Brown, Composite, PR
Mfr # A7123-W
Zoro # G5048377
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7123-W
- Zoro # G5048377
- UPC # 617420102278
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Footwear Size | 10 |
Width | W |
Overall Height | 5 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (2RB36)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSMAP218)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- ROCKY Ranger Waterproof Outdoor Boot, 95W (RKS0437)
- Avenger Safety Footwear Foot Protection