Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 10, W, Black, Composite, PR
Mfr # A7223-W
Zoro # G5048176
product price: $97.95
/pr
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7223-W
- Zoro # G5048176
- UPC # 617420103282
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Use First Label 7/8 x 1-5/8" (DFW-0036)
- OAKLEY SI Holbrook Cerakote BLK w/Grey Polar (OO9102-91)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- Avenger Safety Footwear Foot Protection