Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 10-1/2, W, Black, Composite, PR
Mfr # A7248-W
Zoro # G5047905
product price: $103.70
/pr
Free Shipping & Returns
$103.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7248-W
- Zoro # G5047905
- UPC # 617420019354
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Individual Solenoid Valve (S07-040)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Royal Blue (GWRBN48100)
- NMC Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M60PB)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- DUNLOP Knee Boots, Size 10, 15" H, Black, Plain, PR (8990400)
- Avenger Safety Footwear Foot Protection