Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Wellington Boot, W, 11, Brown, PR
Mfr # A7896
Zoro # G1723702
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Boot Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7896
- Zoro # G1723702
- UPC # 617420133067
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Boot Height | 11 in |
Height | 11 in |
Footwear Size | 11 |
Overall Height | 11 in |
Width | W |
Size (PRINT) | 11 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M N95 Paint Prep Cup Disposable Respirator White One Size Fits Most 20 pk (8210PP20-DC)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7342-10W)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- Avenger Safety Footwear Composite Toe Boots and Shoes