Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Wellington Boot, W, 11 1/2, Brown, PR
Mfr # A7896
Zoro # G1724402
original price:
$199.99
13% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Heat Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7896
- Zoro # G1724402
- UPC # 617420133074
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Boot Height | 11 in |
Height | 11 in |
Overall Height | 11 in |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, XL (CM4020)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5M)
- WOLVERINE Size 14 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- Avenger Safety Footwear Foot Protection