Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Wellington Boot, M, 12, Brown, PR
Mfr # A7896
Zoro # G1725014
original price:
$227.76
23% off
new price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Metatarsal Guard Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7896
- Zoro # G1725014
- UPC # 617420132909
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 11 in |
Height | 11 in |
Width | M |
Overall Height | 11 in |
Size (PRINT) | 12 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-M)
- OMNIMED Triple Stainless Steel Glove Box Holder/Dispenser (305302)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26685)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A350-8.5W)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 14W)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE CN PR, MENS PR (A7509-10.5W)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Avenger Safety Footwear Composite Toe Boots and Shoes