Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-9.5M
Zoro # G509755958
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-9.5M
- Zoro # G509755958
- UPC # 617420219488
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Insulated | No |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Outsole Material | Rubber |
Standards | IC EH SR PR MT |
Liner Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 9.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- BON TOOL Bon 84-263 Dust Mask, 3M (20/Pkg) 8210 (84-263)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-WI01-12HA (HC-WI01-12HA)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- AVENGER SAFETY FOOTWEAR Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Avenger Safety Footwear Composite Toe Boots and Shoes