Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-9.5W
Zoro # G009756202
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 9.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-9.5W
- Zoro # G009756202
- UPC # 617420176040
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Standards | IC EH SR PR |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Insulated | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 6 EYE AT, WOMENS PR (A363-10M)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER WELLINGTON A-MAX CN PR (A7800-12M)
- CAT FOOTWEAR Work Boots, Composite, Men, 11.5, M, Black, PR (P89955)
- Avenger Safety Footwear Foot Protection