Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-9.5M
Zoro # G809755740
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 9.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-9.5M
- Zoro # G809755740
- UPC # 617420175869
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Midsole Material | EVA |
Upper Material | Leather |
Insulated | No |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 9.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLIOTT SPECIALTY PRODUCTS 18 FR Nomex III Sleeves (100)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- NMC Fire Extinguisher Plant Marking Stencil (PMS210)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, L (LW1030)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 15 BREAKER CT, MENS PR (A7282-15W)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 10, White, PR (1607-10R)
- Avenger Safety Footwear Composite Toe Boots and Shoes