Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-9.5W
Zoro # G809755696
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-9.5W
- Zoro # G809755696
- UPC # 617420175685
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Leather |
Insulated | No |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Standards | IC EH SR PR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- AVENGER SAFETY FOOTWEAR Size 11 WEDGE ROMEO CN PR, MENS PR (A7505-11W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8625-9M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- Avenger Safety Footwear Composite Toe Boots and Shoes