Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 RIPSAW AT, MENS PR
Mfr # A7336-9.5W
Zoro # G609755094
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7336-9.5W
- Zoro # G609755094
- UPC # 617420219006
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | RIPSAW AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Standards | IC EH SR PR |
Upper Material | Leather |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 9.5 RIPSAW AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW AT, MENS PR (A7336-13M)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 10M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15M)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- Avenger Safety Footwear Composite Toe Boots and Shoes