Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 FRAMER ST, MENS PR
Mfr # A7227-9.5W
Zoro # G609755162
product price: $60.59
/pr
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-9.5W
- Zoro # G609755162
- UPC # 617420039024
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Insulated | No |
Liner Material | Textile |
Midsole Material | PU |
Standards | IC EH SR PR |
Outsole Material | PU |
Footwear Closure Type | Lace |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 9.5 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large (FRGGSA-05-011)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-FF)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- AVENGER SAFETY FOOTWEAR Size 10.5 AVENGER SAFETY FOOTWEAR PR (A7547-10.56E)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- REEBOK Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- Avenger Safety Footwear Composite Toe Boots and Shoes