Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 FRAMER ST, MENS PR
Mfr # A7227-9.5M
Zoro # G309754526
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-9.5M
- Zoro # G309754526
- UPC # 617420038843
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Footwear Closure Type | Lace |
Outsole Material | PU |
Insulated | No |
Midsole Material | PU |
Liner Material | Textile |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 9.5 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- MILWAUKEE TOOL Performance Work Gloves - Medium, Medium, Red/Black/Gray (48-22-8721)
- NMC Attach Grounding Wire Clips Sign, C415PB (C415PB)
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- AVENGER SAFETY FOOTWEAR Size 13 FRAMER ST, MENS PR (A7227-13W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11W)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9-1/2, EE, Pull On, 11inH, PR (SE4812)
- Avenger Safety Footwear Composite Toe Boots and Shoes