Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 FOREMEN OXFORD CT, MENS PR
Mfr # A7118-9.5M
Zoro # G709754850
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7118-9.5M
- Zoro # G709754850
- UPC # 617420114233
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | FOREMEN OXFORD CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Upper Material | Leather |
Insulated | No |
Outsole Material | PU |
Midsole Material | PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9.5 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 250 (B33-375-2-7642)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- AZAR DISPLAYS 5"W x 3.5"H Wall U-Frame w/ Holes, PK10 (162725)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMEN OXFORD CT, MENS PR (A7118-10M)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMEN OXFORD CT, MENS PR (A7118-11.5M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Avenger Safety Footwear Foot Protection