Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 FLIGHT ROMEO AT, MENS PR
Mfr # A7114-9.5W
Zoro # G409754976
product price: $90.99
/pr
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Waterproof No
- Footwear Closure Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7114-9.5W
- Zoro # G409754976
- UPC # 617420162470
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | FLIGHT ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Insulated | No |
Midsole Material | EVA |
Standards | IC SD SR |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 9.5 FLIGHT ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- JJ KELLER Empty Cylinders Sign (8001300)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 8 CROSSCUT ST, MENS PR (A7712-8W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW 8" AT, MENS PR (A7335-13W)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- ARIAT 6-Inch Work Boot, W, 7, Brown, PR (10033995)
- Avenger Safety Footwear Foot Protection