Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 FLIGHT AT, MENS PR
Mfr # A7421-9.5M
Zoro # G709754836
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-9.5M
- Zoro # G709754836
- UPC # 617420188586
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Upper Material | Leather |
Standards | IC SD SR |
Footwear Closure Type | Lace |
Insulated | No |
Insole Material | PU Foam |
Description
Size 9.5 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLP1011)
- TINGLEY Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51254)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Black (A7847 11W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT AT, MENS PR (A7420-13M)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- Avenger Safety Footwear Foot Protection