Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 FLIGHT AT, MENS PR
Mfr # A7420-9.5W
Zoro # G409755188
product price: $95.25
/pr
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-9.5W
- Zoro # G409755188
- UPC # 617420162838
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Insulated | No |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Standards | IC EH SR |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Insole Material | PU Foam |
Description
Size 9.5 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-277B-1110)
- AVENGER SAFETY FOOTWEAR Size 16 FOREMAN ROMEO CT, MENS PR (A7110-16W)
- AVENGER SAFETY FOOTWEAR Size 9 HAMMER 1000G CN PR, MENS PR (A7577-9M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FRAMER CT, MENS PR (A7228-10.5W)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11M)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11-1/2, D, Pull On, 11inH, PR (SE4812)
- Avenger Safety Footwear Foot Protection