Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 BLADE 6 EYE AT, WOMENS PR
Mfr # A360-9.5W
Zoro # G009755052
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, White
- Waterproof No
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A360-9.5W
- Zoro # G009755052
- UPC # 617420228114
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | BLADE 6 EYE AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, White |
Waterproof | No |
Upper Material | Textile |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 9.5 BLADE 6 EYE AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Full-Dip Gloves, Gray, Knit, S, PR (068-08)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, 2XL, PR (48UN84)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, WOMENS PR (A360-7.5M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12W)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- Avenger Safety Footwear Foot Protection