Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 BLADE 6 EYE AT, MENS PR
Mfr # A320-9.5M
Zoro # G409756390
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, White
- Waterproof No
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A320-9.5M
- Zoro # G409756390
- UPC # 617420226608
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | BLADE 6 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, White |
Waterproof | No |
Midsole Material | EVA |
Liner Material | Textile |
Insulated | No |
Footwear Closure Type | Lace |
Outsole Material | Rubber |
Standards | IC EH SR |
Upper Material | Textile |
Insole Material | PU Foam |
Description
Size 9.5 BLADE 6 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Blue, Form Fitting Trek Dry(R) (MFF-03-009)
- ANSELL VF, CutRes glves, BL/Gry, 10, 61DD54, PR (11-561VP)
- LYLE End Detour Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (M4-8A-24HA)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, MENS PR (A320-7.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5W)
- AVENGER SAFETY FOOTWEAR Size 7 BUILDER SOFT TOE PR, MENS PR (A8624-7M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Black (A7245-M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 10M)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- Avenger Safety Footwear Foot Protection