Shop All Steel Toe Boots
Avenger Safety Footwear
Size 9 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black
Mfr # A7124
Zoro # G2095661
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7124
- Zoro # G2095661
- UPC # 617420064347
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Footwear Width | Medium |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 9 |
Overall Height | 5 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101258)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- Avenger Safety Footwear Foot Protection