Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-9M
Zoro # G009754673
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-9M
- Zoro # G009754673
- UPC # 617420116381
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Standards | IC EH SR |
Insulated | No |
Liner Material | Textile |
Upper Material | Leather |
Midsole Material | PU |
Outsole Material | PU |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 9 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- WELLS LAMONT WOMEN WORK GLOVE MD DS (4113M)
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10M)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-100)
- Avenger Safety Footwear Composite Toe Boots and Shoes