Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 RIPSAW WELLINGTON AT, MENS PR
Mfr # A7831-9W
Zoro # G309755561
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7831-9W
- Zoro # G309755561
- UPC # 617420176750
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Wide |
Details
Item | RIPSAW WELLINGTON AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Insulated | No |
Standards | IC EH SR PR |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 9 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Gasket 7992/7992-AM, 1/pk (7992/7992-AM)
- SAFEWAZE 10' Reinforced Cross Arm Strap (FS810-10)
- KLEIN TOOLS Winter Thermal Gloves, XL (60621)
- CONDOR D-Ring Anchor, 4 1/2 in, 425 lb Weight Capacity, Silver/Gold (45J296)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN ROMEO CT, MENS PR (A7110-10.5M)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 7.5M)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7340-10W)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- Avenger Safety Footwear Composite Toe Boots and Shoes