Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-9M
Zoro # G709756090
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-9M
- Zoro # G709756090
- UPC # 617420219471
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Standards | IC EH SR PR MT |
Insulated | No |
Upper Material | Leather |
Midsole Material | EVA |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7340-10W)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE SOFT TOE PR, MENS PR (A7607-15M)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-6M)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- Avenger Safety Footwear Foot Protection