Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-9W
Zoro # G409755669
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-9W
- Zoro # G409755669
- UPC # 617420175678
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Midsole Material | EVA |
Upper Material | Leather |
Standards | IC EH SR PR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAKE GUARDZ Snake Guardz Shin Armor, Large, Tan (205 2)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206066)
- NMC Caution Keep Clear At All Times Sign, C532PB (C532PB)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT AT, WOMENS PR (A7470-8M)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE SOFT TOE PR, MENS PR (A7607-15M)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- Avenger Safety Footwear Foot Protection