Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-9M
Zoro # G609755407
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-9M
- Zoro # G609755407
- UPC # 617420175494
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Liner Material | Textile |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Insulated | No |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 9 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Heat Stress, ENG (P4433)
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, S, PK12 (00-840-S)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT AT, MENS PR (A7420-13M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A350-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMEN OXFORD CT, MENS PR (A7118-10M)
- ARIAT Athletic Shoe, C, 8 1/2, Black, PR (10040324)
- Avenger Safety Footwear Composite Toe Boots and Shoes